Zoro Homepage

Battery Load Tester, Analog, 100A

  • Mfr # 3180

  • Zoro # G2016178


product price: $63.19
/ea

Key Features

Voltage Range
0 to 16V
Display
Analog
Type
Analog
Works With
6V and 12V Batteries
Load Ranges
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3180
Zoro #
G2016178
UPC #
731413417559
Country of Origin
China

Dimensions

Depth (In.)
3 19/32 in
Manufacturers Warranty Length
1 yr
Width (In.)
7 13/32 in
Height (In.)
14 in
Overall Height
14 in
Overall Depth
3 5/8 in
Overall Width
7 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Battery Load Tester
Voltage Range
0 to 16V
Display
Analog
Type
Analog
Works With
6V and 12V Batteries
Load Ranges
100 A
Probe
Red (+) and Black (-) Clamps
Construction
Heavy-Duty
Product Type
Battery Load Tester
Display Type
Analog
Digital Display Screen Type
No Display
Load Amperage
100 A
Minimum Input Voltage
0 V DC
Includes Tester Batteries
Yes
Maximum Input Voltage
16 V DC
Batteries Tested
12V, 6V

Description

Battery Load Tester, Product Type Battery Load Tester, Overall Width 7 1/2 in, Overall Height 14 in, Overall Depth 3 5/8 in, Batteries Tested 12V, 6V, Load Amperage 100 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Display Type Analog, Includes Tester Batteries Yes, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.