Zoro Homepage

Battery Service Tool Kit

  • Mfr # 4639

  • Zoro # G0021520


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Material
Fabric (Pouch)
Type
Service Kit
Number of Pieces
7
Features
Kit includes: A heavy-duty battery terminal puller, 3-way battery post/cable cleaner and reamer, angled battery nut pliers, GM 5/16" battery terminal ratchet wrench, extra long 5/16" terminal ratchet wrench, 10 mm battery terminal ratchet wrench, and side terminal battery brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4639
Zoro #
G0021520
UPC #
731413576058
Country of Origin
Taiwan, Province of China

Details

Material
Fabric (Pouch)
Type
Service Kit
Number of Pieces
7
Features
Kit includes: A heavy-duty battery terminal puller, 3-way battery post/cable cleaner and reamer, angled battery nut pliers, GM 5/16" battery terminal ratchet wrench, extra long 5/16" terminal ratchet wrench, 10 mm battery terminal ratchet wrench, and side terminal battery brush
Item
Battery Service Tool Kit

Description

Battery Service Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.