Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3167
Zoro #
G5531294
UPC #
731413043871
Country of Origin
United States
Dimensions
Width (In.)
13-1/2
Manufacturers Warranty Length
1 yr
Depth (In.)
5/5/16
Height (In.)
17-1/2
Details
Item
Battery Tester
Type
Electrical and Battery Powered
Load Ranges
1.5 to 15A
Voltage Range
6V and 12V
Works With
6V and 12V Batteries
Cold Cranking Amps
50 to 2000
Resolution
High
Display
Digital
Construction
Plastic
Probe
Metal
Includes
SABRE HP, 3 ft Test Leads, Side-Post Terminal Adapters, Instruction Manual, and Molded-Plastic Carrying Case
Description
Battery Tester, Includes SABRE HP, 3 ft Test Leads, Side-Post Terminal Adapters, Instruction Manual, and Molded-Plastic Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.