Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3183
Zoro #
G2059845
UPC #
755822768798
Country of Origin
United States
Dimensions
Depth (In.)
4.125
Manufacturers Warranty Length
3 yr
Height (In.)
8.5
Width (In.)
10.125
Details
Item
Battery Tester
Type
Digital
Load Ranges
125 to 1400A
Voltage Range
12V
Works With
12V Batteries
Cold Cranking Amps
125 to 1400
Accuracy
25 Cold Cranking Amps
Includes
Instructions
Display
4 Digit LED
Resolution
25 Cold Cranking Amps
Description
Battery Tester, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.