Zoro Homepage

Bearing Puller, 4-9/64 lb., 20-39/64 in. L

  • Mfr # 1172

  • Zoro # G3884128


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Internal
Number of Jaws
2
Handle Length
Not Included
Reach (In.)
1-3/4
Jaw Spread (In.)
1/2 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172
Zoro #
G3884128
UPC #
731413006685
Country of Origin
United States

Dimensions

Handle Length
Not Included
Overall Length (In.)
20 39/64 in
Overall Length
20 in

Details

Item
Pilot Bearing Puller
Jaw Style
Internal
Number of Jaws
2
Reach (In.)
1-3/4
Jaw Spread (In.)
1/2 to 2
Hammer Weight
4.1 lb
Type
Nonreversible
Reach - Minimum
1 3/4 in
Jaw Spread - Minimum
1/2 in
Reach - Maximum
1 3/4 in
Jaw Type
Internal
Jaw Spread - Maximum
2 in

Description

Pilot Bearing Puller, Hammer Weight 4.1 lb, Jaw Spread - Minimum 1/2 in, Jaw Spread - Maximum 2 in, Reach - Minimum 1 3/4 in, Reach - Maximum 1 3/4 in, Number of Jaws 2, Jaw Type Internal, Overall Length 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.