Bearing Splitter, 1/4 in, 15/16 in, 1 Piece
Mfr # 1121
Zoro # G3884240
product price: $51.49
/eaKey Features
Application
Used to Place Behind the Part to Secure a Gripping Surface
Number of Pieces
1
For Use With
Jaw or Push Pullers
Min. Spread (In.)
1/4 in
Function
Remove Bearings When Clearances are Limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1121
Zoro #
G3884240
UPC #
731413011214
Country of Origin
United States
Dimensions
Tapped Hole Thread Size
15/16"-18
Details
Item
Bearing Splitter
Application
Used to Place Behind the Part to Secure a Gripping Surface
Number of Pieces
1
For Use With
Jaw or Push Pullers
Min. Spread (In.)
1/4 in
Function
Remove Bearings When Clearances are Limited
Use w/Jaw or Push Puller No.
1020, 1022, 1023
Max. Spread (In.)
15/16 in
Adjustment Screw Distance
1 11/16 in
Compatible with Product Type
Jaw or Push Pullers
Spread - Minimum
1/4 in
Compatible with Manufacturer Model Number
1020, 1022, 1023
Spread - Maximum
1 in
Compatible Manufacturer Part Number
1020, 1022, 1023
Compatible Manufacturer Model Number
1020, 1022, 1023
For Use With Mfr. Model Number
1020, 1022, 1023
Compatible with Manufacturer Model No.
1020, 1022, 1023
Compatible with Mfr. Model No.
1020, 1022, 1023
For Use with Mfr Model Number
1020, 1022, 1023
Compatible Pump Manufacturer Part Number
1020, 1022, 1023
Compatible Mfr. Model Number
1020, 1022, 1023
Description
Bearing Splitter, Spread - Minimum 1/4 in, Spread - Maximum 1 in, Tapped Hole Thread Size 15/16 In.-18, Adjustment Screw Distance 1 11/16 in, Application Used to Place Behind the Part to Secure a Gripping Surface, Compatible with Manufacturer Model Number 1020, 1022, 1023, Compatible with Product Type Jaw or Push Pullers, Function Remove Bearings When Clearances are Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.