Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing splitter, 1/8 in., 9 in., 6 Pieces

  • Mfr # 1183

  • Zoro # G2501953


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Function
Remove Bearings When Clearances Are Limited
Includes
Pulley Pulling Attachment with a 5 7/8 in Maximum and 1 3/4 in Minimum Spread
For Use With
Jaw or Push Pullers
Min. Spread (In.)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1183
Zoro #
G2501953
UPC #
731413026072
Country of Origin
United States

Dimensions

Bearing Splitter Sizes Included
15/16 in, 2 in, 4 5/8 in, 9 in

Details

Item
Bearing Splitter
Number of Pieces
6
Function
Remove Bearings When Clearances Are Limited
Includes
Pulley Pulling Attachment with a 5 7/8 in Maximum and 1 3/4 in Minimum Spread
For Use With
Jaw or Push Pullers
Min. Spread (In.)
1/8 in
Max. Spread (In.)
9 in
Jaw Spread - Minimum
1/8 in
Jaw Spread - Maximum
9 in
Compatible with Product Type
Jaw or Push Pullers

Description

Bearing Splitter, Jaw Spread - Maximum 9 in, Includes Pulley Pulling Attachment with a 5 7/8 in Maximum and 1 3/4 in Minimum Spread, Jaw Spread - Minimum 1/8 in, Number of Pieces 6, Bearing Splitter Sizes Included 15/16 in, 2 in, 4 5/8 in, 9 in, Compatible with Product Type Jaw or Push Pullers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.