Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Splitter, 5/8 in., 8 in., 1 Piece

  • Mfr # 1126

  • Zoro # G3884207


product price: $371.95
/ea
Free Shipping & Returns

Key Features

Application
Used to Place Behind the Part to Secure a Gripping Surface
Number of Pieces
1
For Use With
Jaw or Push Pullers
Min. Spread (In.)
5/8 in
Max. Spread (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1126
Zoro #
G3884207
UPC #
731413006517
Country of Origin
United States

Dimensions

Tapped Hole Thread Size
1"-14

Details

Item
Bearing Splitter
Application
Used to Place Behind the Part to Secure a Gripping Surface
Number of Pieces
1
For Use With
Jaw or Push Pullers
Min. Spread (In.)
5/8 in
Max. Spread (In.)
8 in
Function
Remove Bearings When Clearances are Limited
Use w/Jaw or Push Puller No.
1043, 1047, 938
Compatible with Product Type
Jaw or Push Pullers
Adjustment Screw Distance
7 1/8 in
Compatible with Manufacturer Model Number
1043, 1047, 938
Spread - Minimum
5/8 in
Spread - Maximum
8 in
Compatible Manufacturer Part Number
1043, 1047, 938
Compatible Manufacturer Model Number
1043, 1047, 938
For Use With Mfr. Model Number
1043, 1047, 938
Compatible with Manufacturer Model No.
1043, 1047, 938
Compatible with Mfr. Model No.
1043, 1047, 938
For Use with Mfr Model Number
1043, 1047, 938
Compatible Pump Manufacturer Part Number
1043, 1047, 938
Compatible Mfr. Model Number
1043, 1047, 938

Description

Bearing Splitter, Spread - Minimum 5/8 in, Spread - Maximum 8 in, Tapped Hole Thread Size 1 In.-14, Adjustment Screw Distance 7 1/8 in, Application Used to Place Behind the Part to Secure a Gripping Surface, Compatible with Manufacturer Model Number 1043, 1047, 938, Compatible with Product Type Jaw or Push Pullers, Function Remove Bearings When Clearances are Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.