Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4527
Zoro #
G3883979
UPC #
731413546600
Country of Origin
Taiwan, Province of China
Details
Item
Bearing Splitter Set
Features
Pressure Beam Provides Secure Gripping Surface, Interchangeable Legs Shorten or Lengthen Range of Pull, Designed of High Quality Materials for A Lifetime Use
Number of Pieces
5
Capacity (Tons)
5
Number of Jaws
0
Includes
Puller, Bearing Splitter, Carrying Case
Type
Manual
For Use On
Bushing and Bearing Jobs Up to 3 in dia
Description
Bearing Splitter Set, Includes Puller, Bearing Splitter, Carrying Case, Number of Jaws 0, Number of Pieces 5, Features Pressure Beam Provides Secure Gripping Surface, Interchangeable Legs Shorten or Lengthen Range of Pull, Designed of High Quality Materials for A Lifetime Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.