Zoro Homepage

Belt Tension Gauge, Universal

  • Mfr # 6673

  • Zoro # G2695822


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Type
Universal
Length (In.)
8 in
For Use With
Drive Belt
Number of Pieces
1
Application
Checks Drive Belt Tension on Drive Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6673
Zoro #
G2695822
UPC #
731413046124
Country of Origin
United States

Dimensions

Length (In.)
8 in
Overall Width
5 3/8 in
Overall Length
9 1/8 in

Details

Item
Belt Tension Gauge
Type
Universal
For Use With
Drive Belt
Number of Pieces
1
Application
Checks Drive Belt Tension on Drive Belts
Tool Type
Belt Tension Gauge

Description

Belt Tension Gauge, Tool Type Belt Tension Gauge, Application Checks Drive Belt Tension on Drive Belts, Material -, Overall Length 9 1/8 in, Overall Width 5 3/8 in, Number of Pieces 1, For Use With Drive Belt, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.