Zoro Homepage

Bottle Jack, 12 tons Lifting Capacity

  • Mfr # 5213TA

  • Zoro # G2764023


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
12 ton
Lifting Height Min.
9 7/8 in
Lifting Height Max.
22 5/16 in
Base Size
5 43/64 in x 6 1/16 in
Extension Screw
13 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5213TA
Zoro #
G2764023
UPC #
731413587313
Country of Origin
Spain

Dimensions

Lifting Height Min.
9 7/8 in
Lifting Height Max.
22 5/16 in
Base Size
5 43/64 in x 6 1/16 in
Handle Length
23 in
Minimum Height
9 7/8 in
Maximum Lift Height
22 1/4 in
Base Length
5 21/32 in
Minimum Lift Height
9 7/8 in
Base Width
6 1/16 in
Extension Screw Length
13 5/16 in

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 7/8 in, Maximum Lift Height 22 1/4 in, Power Source Mechanical, Minimum Height 9 7/8 in, Standards ANSI PALD, Base Length 5 21/32 in, Base Width 6 1/16 in, Body Material Finish Enamel, Extension Screw Length 13 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.