Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Bottle Jack, 20 tons Lifting Capacity 9322

Bottle Jack, 20 tons Lifting Capacity (Discontinued)

  • Mfr # 9322
  • Zoro # G6129807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9322
Zoro #
G6129807
UPC #
731413568602
Country of Origin
China

Dimensions

Lifting Height Min.
7 3/16 in
Lifting Height Max.
12 5/16 in
Base Size
7 in x 4-11/16 in
Handle Length
32 1/2 in
Extended Height
25 in
Extension Screw Length
1 11/16 in
Base Width
4 11/16 in
Maximum Lift Height
12 1/4 in
Minimum Height
7 3/16 in
Base Length
7 in
Minimum Lift Height
7 1/8 in

Details

Lifting Capacity
20 ton
Finish
Durable Baked Enamel
Saddle
Yes
Strokes to Extend Piston 1 In
25
Standards
ANSI-PALD
Item
Bottle Jack
Type
Hydraulic
Hydraulic Stroke
3 7/16 in
Extension Screw
1 11/16 in
Construction
Steel
Duty Rating
Extra-Heavy Duty
Load Capacity
20 ton
Work Orientation
Horizontal
Features
Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design
Power Source
Mechanical
Body Material Finish
Chrome (Pump Piston)
Stroke
3 7/16 in
Includes
Free Seal Kit
Maximum Lift
12 1/4 in
Minimum Lift
7 1/8 in
Body Material
Steel

Description

Bottle Jack, Load Capacity 20 ton, Body Material Steel, Minimum Lift Height 7 1/8 in, Maximum Lift Height 12 1/4 in, Power Source Mechanical, Minimum Height 7 3/16 in, Standards ANSI PALD, Base Length 7 in, Base Width 4 11/16 in, Body Material Finish Chrome (Pump Piston), Extended Height 25 in, Extension Screw Length 1 11/16 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Handle Length 31 1/2 in, Includes Free Seal Kit, Stroke 3 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.