Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9350
Zoro #
G0025748
UPC #
731413568626
Country of Origin
China
Dimensions
Maximum Lift Height
18 7/8 in
Minimum Height
11 3/4 in
Base Width
7 in
Extended Height
74 in
Base Length
8 11/16 in
Details
Item
Bottle Jack,50 tons
Duty Rating
Extra-Heavy Duty
Features
Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design
Stroke
7 3/16 in
Body Material Finish
Chrome (Pump Piston)
Maximum Lift
18 7/8 in
Includes
Free Seal Kit
Load Capacity
50 ton
Description
Bottle Jack,50 tons, Load Capacity 50 ton, Maximum Lift Height 18 7/8 in, Minimum Height 11 3/4 in, Standards ANSI PALD, Base Length 8 11/16 in, Base Width 7 in, Body Material Finish Chrome (Pump Piston), Extended Height 74 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Includes Free Seal Kit, Stroke 7 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.