Brake Caliper Winding Tool Set, Univeral
- Mfr # 7339
- Zoro # G523744464
product price:Â
$
179.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Vehicle Make
Universal
Vehicle Model
Univeral
Material
Alloy Steel
Number of Pieces
16
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7339
- Zoro #
- G523744464
- UPC #
- 731413594090
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 6 in
- Overall Length
- 15 1/2 in
- Overall Diameter
- 6 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Item
- Brake Caliper Winding Tool Set
- Vehicle Make
- Universal
- Vehicle Model
- Univeral
- Material
- Alloy Steel
- Number of Pieces
- 16
- Tool Type
- Caliper Wind Back Tool Set
- Includes
- (15) Discs, Air-Powered Cylinder Wind Back Tool
- Application
- Automotive Disc Brake Calipers
- Vehicle Model Year
- Universal
- For Use With
- Compressing Calipers with Integral Parking Brake
- Shell Material
- Alloy Steel
- Compatible Product Type
- Compressing Calipers with Integral Parking Brake
Description
Brake Caliper Winding Tool Set, Tool Type Caliper Wind Back Tool Set, Application Automotive Disc Brake Calipers, Overall Diameter 6 in, Overall Length 15 1/2 in, Overall Width 6 in, Number of Pieces 16, Material Alloy Steel, Includes (15) Discs, Air-Powered Cylinder Wind Back Tool, For Use With Compressing Calipers with Integral Parking Brake, Vehicle Make Universal, Vehicle Model Univeral, Vehicle Model Year Universal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.