Brake Clevis Pin Press, Steel, 8-39/64" L
Mfr # 5057
Zoro # G7217117
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Universal
Application
Broken Bolts and Clevis Extraction
Number of Pieces
1
For Use With
Vehicles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5057
Zoro #
G7217117
UPC #
731413022371
Country of Origin
Taiwan, Province of China
Dimensions
Length
8 39/64 in
Stock Size
8.6 in
Overall Length
8 5/8 in
Overall Width
6 in
Details
Material
Steel
Type
Universal
Application
Broken Bolts and Clevis Extraction
Number of Pieces
1
For Use With
Vehicles
Item
Brake Clevis Pin Press
Tool Type
Pin Extractor Tool
Number of Sockets Included
0
Description
Brake Clevis Pin Press, Tool Type Pin Extractor Tool, Application Broken Bolts and Clevis Extraction, Overall Length 8 5/8 in, Overall Width 6 in, Number of Pieces 1, Material Steel, For Use With Vehicles, Number of Sockets Included 0, Stock Size 8.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.