Shop OTC
See all product information
Create Account
Brake Drum Puller, Steel, 8 in L
- Mfr # 6979
- Zoro # G823744461
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
For Vehicle Tool Category
Brake, Pullers, Push Pullers and Threaded Adapters, Specialty Tools
Width
2 19/64 in
Characteristics
1/2 in x 2 1/4 in x 19 3/4 in Cross Bar - Tapped 3/4 x 14 UNF, 8 ft Ratcheting Safety Strap, (2) 2 in x 15 3/4 in Puller Legs with Gripping Radius, (2) 3/4 in x 14 UNF Forcing Screws (6.2 in and 13.3 in Threaded Length) with 1 in Diameter Hex and Striking Cap
Tool Type
Brake Drum and Rotor Puller
Includes
(2) Forcing Screws, (2) Puller Legs, Cross Bar, Safety Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6979
- Zoro #
- G823744461
- UPC #
- 731413590528
- Country of Origin
- United States
- Item
- Brake Drum Puller
- For Vehicle Tool Category
- Brake, Pullers, Push Pullers and Threaded Adapters, Specialty Tools
- Characteristics
- 1/2 in x 2 1/4 in x 19 3/4 in Cross Bar - Tapped 3/4 x 14 UNF, 8 ft Ratcheting Safety Strap, (2) 2 in x 15 3/4 in Puller Legs with Gripping Radius, (2) 3/4 in x 14 UNF Forcing Screws (6.2 in and 13.3 in Threaded Length) with 1 in Diameter Hex and Striking Cap
- Tool Type
- Brake Drum and Rotor Puller
- Includes
- (2) Forcing Screws, (2) Puller Legs, Cross Bar, Safety Strap
- For Use With
- Buses, Commercial Vehicles, Heavy Duty Commercial Vehicles, Trucks
- Color
- Black
- Application
- Vehicle Brake Service
- Material
- Steel
- Number of Pieces
- 7
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Buses, Commercial Vehicles, Heavy Duty Commercial Vehicles, Trucks
- Traction Material
- Steel
Dimensions
- Width
- 2 19/64 in
- Length
- 8 in
- Height
- 20 in
- Size
- 17.5 in
- Bottle Size
- 17.5 in
- Size - Alpha
- 17.5 in
- Container Size
- 17.5 in
Description
Brake Drum Puller, Tool Type Brake Drum and Rotor Puller, Length 8 in, Width 2 19/64 in, Height 20 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Brake, Pullers, Push Pullers and Threaded Adapters, Specialty Tools, Color Black, Includes (2) Forcing Screws, (2) Puller Legs, Cross Bar, Safety Strap, Number of Pieces 7, Application Vehicle Brake Service, For Use With Buses, Commercial Vehicles, Heavy Duty Commercial Vehicles, Trucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.