Shop OTC
See all product information
Create Account
Brake Line Flaring Kit, 9 13/16in L
- Mfr # 4503
- Zoro # G723744431
product price:Â
$
42.15
/ea
Key Features
Material
Steel
Includes
(5) Adapters
Overall Length
9 13/16 in
Tool Type
Double Flaring Tool Kit
For Use With
Aluminum Tubing, Brass Tubing, Copper Tubing, Soft Steel Brake Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503
- Zoro #
- G723744431
- UPC #
- 731413039553
- Country of Origin
- Taiwan, Province of China
- Item
- Brake Line Flaring Kit
- Material
- Steel
- Includes
- (5) Adapters
- Tool Type
- Double Flaring Tool Kit
- For Use With
- Aluminum Tubing, Brass Tubing, Copper Tubing, Soft Steel Brake Line
- Number of Pieces
- 8
- Application
- Automotive Brake System
- Vehicle Model Year
- Universal
- Vehicle Make
- Universal
- Vehicle Model
- Univeral
- Shell Material
- Steel
- Compatible Product Type
- Aluminum Tubing, Brass Tubing, Copper Tubing, Soft Steel Brake Line
Dimensions
- Overall Length
- 9 13/16 in
- Overall Diameter
- 1/2 in
- Overall Width
- 2 3/8 in
- Wire Rope Length
- 9 13/16 in
- Length
- 9 13/16 in
Description
Brake Line Flaring Kit, Tool Type Double Flaring Tool Kit, Application Automotive Brake System, Overall Diameter 1/2 in, Overall Length 9 13/16 in, Overall Width 2 3/8 in, Number of Pieces 8, Material Steel, Includes (5) Adapters, For Use With Aluminum Tubing, Brass Tubing, Copper Tubing, Soft Steel Brake Line, Vehicle Make Universal, Vehicle Model Univeral, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.