Shop OTC
See all product information
Create Account
Brake Line Flaring Kit, Steel, 9 7/8 in L
- Mfr # 4504
- Zoro # G623744364
product price:Â
$
44.89
/ea
Key Features
Vehicle Model
Univeral
Overall Diameter
3/8 in
Tool Type
Bubble Flaring Tool Kit
Material
Steel
Vehicle Make
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4504
- Zoro #
- G623744364
- UPC #
- 731413039560
- Country of Origin
- Taiwan, Province of China
- Item
- Brake Line Flaring Kit
- Vehicle Model
- Univeral
- Tool Type
- Bubble Flaring Tool Kit
- Material
- Steel
- Vehicle Make
- Universal
- Vehicle Model Year
- Universal
- Number of Pieces
- 8
- Application
- Automotive Brake System
- For Use With
- Automotive Brake System, Bubble Flare Brake Lines, Soft Steel Tubing
- Includes
- (4) Dies, (4) Adapters
- Shell Material
- Steel
- Compatible Product Type
- Automotive Brake System, Bubble Flare Brake Lines, Soft Steel Tubing
Dimensions
- Overall Diameter
- 3/8 in
- Overall Width
- 2 5/16 in
- Overall Length
- 9 7/8 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
Description
Brake Line Flaring Kit, Tool Type Bubble Flaring Tool Kit, Application Automotive Brake System, Overall Diameter 3/8 in, Overall Length 9 7/8 in, Overall Width 2 5/16 in, Number of Pieces 8, Material Steel, Includes (4) Dies, (4) Adapters, For Use With Automotive Brake System, Bubble Flare Brake Lines, Soft Steel Tubing, Vehicle Make Universal, Vehicle Model Univeral, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.