Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Brake Spring Locking Plier

  • Mfr # 6722

  • Zoro # G0421887


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Compress Parking Brake Springs and Hold Them in a Compressed Position While Servicing the Brake Cable or Other Brake Components
Overall Length
12"
Plier Item
Brake Spring Locking Plier
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6722
Zoro #
G0421887
UPC #
731413575310
Country of Origin
United States

Dimensions

Overall Length
12"

Details

Features
Designed to Compress Parking Brake Springs and Hold Them in a Compressed Position While Servicing the Brake Cable or Other Brake Components
Plier Item
Brake Spring Locking Plier
Number of Pieces
1
Item
Brake Spring Locking Pliers

Description

Brake Spring Locking Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.