Zoro Homepage

Brake Tool Set

  • Mfr # 6516

  • Zoro # G0607442


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Application
Servicing Drum Brakes
Number of Pieces
8
For Use With
Import and Domestic Vehicle
Includes
(3) Brake Spoons, (5) Brake Spring Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6516
Zoro #
G0607442
UPC #
731413041136
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in
Overall Length
11 in

Details

Material
Carbon Steel
Application
Servicing Drum Brakes
Number of Pieces
8
For Use With
Import and Domestic Vehicle
Includes
(3) Brake Spoons, (5) Brake Spring Tools
Item
Brake Tool Set
Number of Sockets Included
0
Tool Type
Brake Tool Set

Description

Brake Tool Set, Tool Type Brake Tool Set, Application Servicing Drum Brakes, Overall Length 11 in, Number of Pieces 8, Material Carbon Steel, Includes (3) Brake Spoons, (5) Brake Spring Tools, For Use With Import and Domestic Vehicle, Number of Sockets Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.