Zoro Homepage

Bushing Adapter Kit, Front Suspension

  • Mfr # 4250

  • Zoro # G2552510


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Length (In.)
14 in
Application
Heavy Duty Vehicles
Includes
(2) Alignment Tools, Alignment Pin, Bushing Adapter, Bushing Support Adapter, Clampling Plate, Cylinder Adapter, Extension, Plastic Case, Spacer A, Spacer B
Type
Front Suspension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4250
Zoro #
G2552510
UPC #
731413587320
Country of Origin
United States

Dimensions

Length (In.)
14 in
Size
14 in x 12 in x 5 in
Overall Length
14 in

Details

Item
Bushing Adapter Kit
Number of Pieces
11
Application
Heavy Duty Vehicles
Includes
(2) Alignment Tools, Alignment Pin, Bushing Adapter, Bushing Support Adapter, Clampling Plate, Cylinder Adapter, Extension, Plastic Case, Spacer A, Spacer B
Type
Front Suspension
For Use With
4247, 4246
Material
Steel
Tool Type
Front Suspension Bushing Adapter Kit

Description

Bushing Adapter Kit, Tool Type Front Suspension Bushing Adapter Kit, Application Heavy Duty Vehicles, For Use With 4247, 4246, Material Steel, Overall Length 14 in, Includes (2) Alignment Tools, Alignment Pin, Bushing Adapter, Bushing Support Adapter, Clampling Plate, Cylinder Adapter, Extension, Plastic Case, Spacer A, Spacer B, Number of Pieces 11, Size 14 in x 12 in x 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.