Zoro Homepage

Bushing Adapter Kit, Rear Suspension

  • Mfr # 4254

  • Zoro # G2552440


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Duty Vehicles
Includes
Adapter Pin, Alignment Tool, Ball Detent Saddle, Clamping Plate, D-Pin Adapter, Pivot Bushing Support Adapter, Plastic Case
Size
14 in x 12 in x 5 in
Type
Rear Suspension
Number of Pieces
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4254
Zoro #
G2552440
UPC #
731413587344
Country of Origin
United States

Dimensions

Size
14 in x 12 in x 5 in
Length (In.)
14 in
Overall Length
14 in

Details

Item
Bushing Adapter Kit
Application
Heavy Duty Vehicles
Includes
Adapter Pin, Alignment Tool, Ball Detent Saddle, Clamping Plate, D-Pin Adapter, Pivot Bushing Support Adapter, Plastic Case
Type
Rear Suspension
Number of Pieces
9
Material
Steel
For Use With
4275, 4274
Tool Type
Rear Suspension Bushing Adapter Kit

Description

Bushing Adapter Kit, Tool Type Rear Suspension Bushing Adapter Kit, Application Heavy Duty Vehicles, For Use With 4275, 4274, Material Steel, Overall Length 14 in, Includes Adapter Pin, Alignment Tool, Ball Detent Saddle, Clamping Plate, D-Pin Adapter, Pivot Bushing Support Adapter, Plastic Case, Number of Pieces 9, Size 14 in x 12 in x 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.