Bushing Driver Set, 9-13/16" L
Mfr # 4505
Zoro # G7217065
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Includes
(16) Bushing Adapters Ranging From 3/8 in to 1 3/8 in, Large, Medium and Small Driver Handles with Nuts, Storage Case
Type
Heavy-Duty
Length
9 51/64 in
Width
4 13/16 in
Color
Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4505
Zoro #
G7217065
UPC #
731413039454
Country of Origin
Taiwan, Province of China
Dimensions
Length
9 51/64 in
Width
4 13/16 in
Height
1 51/64 in
Spout Flex Size
1/2"
Size
1/2 in
Details
Item
Bushing Driver Set
Includes
(16) Bushing Adapters Ranging From 3/8 in to 1 3/8 in, Large, Medium and Small Driver Handles with Nuts, Storage Case
Type
Heavy-Duty
Color
Black, Silver
For Use With
Cars, Construction Equipment, Electric Motors, Tractors, Trucks
Capacity
3/8 in to 1 3/8 in
Material
Steel
Application
Remove and Install Bushings
Number of Jaws
0
Number of Pieces
19
For Vehicle Tool Category
Suspension
Tool Type
Bushing Driver
Description
Bushing Driver Set, Tool Type Bushing Driver, Length 9 51/64 in, Width 4 13/16 in, Height 1 51/64 in, Spout Flex Size 1/2 In., Capacity 3/8 in to 1 3/8 in, Material Steel, For Vehicle Tool Category Suspension, Color Black, Silver, Includes (16) Bushing Adapters Ranging From 3/8 in to 1 3/8 in, Large, Medium and Small Driver Handles with Nuts, Storage Case, Number of Pieces 19, Application Remove and Install Bushings, For Use With Cars, Construction Equipment, Electric Motors, Tractors, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.