Zoro Homepage

Bushing Master Kit, Metal

  • Mfr # 4247

  • Zoro # G7217150


product price: $2,891.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Type
Front End
Length (In.)
48 in
Material
Metal
Application
Heavy Duty Vehicles
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4247
Zoro #
G7217150
UPC #
731413584282
Country of Origin
United States

Dimensions

Length (In.)
48 in
Size
48 in x 24 in x 14 in
Overall Length
48 in

Details

Item
Bushing Master Kit
Type
Front End
Material
Metal
Application
Heavy Duty Vehicles
Number of Pieces
2
For Use With
Comfort Air and FCCC V-Ride Pivot and D-Pin Suspension Bushings, Hendrickson Primaax Ex
Includes
25 ton Cylinder, OTC Stinger Series 2510A Air/Hydraulic Pump with A Hose and Coupler
Tool Type
Bushing Master Set

Description

Bushing Master Kit, Tool Type Bushing Master Set, Application Heavy Duty Vehicles, For Use With Comfort Air and FCCC V-Ride Pivot and D-Pin Suspension Bushings, Hendrickson Primaax Ex, Material Metal, Overall Length 48 in, Includes 25 ton Cylinder, OTC Stinger Series 2510A Air/Hydraulic Pump with A Hose and Coupler, Number of Pieces 2, Size 48 in x 24 in x 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.