Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080
Zoro #
G5707843
UPC #
731413032752
Country of Origin
United States
Dimensions
Length (In.)
18-29/32
Size
18-29/32"
Details
Item
Bushing Service Set
Number of Pieces
1
Includes
All Accessories are Included Except The Hydraulic Hand Pump, Which Must Be Purchased Separately
Type
Front Leaf
For Use With
Trucks
Material
Steel
Sockets Included
1-1/4", 1-3/16", 1-7/32", 1-5/32", 1-1/8"
Application
Remove and Install Truck Front Spring Eye Bushing Assemblies Quickly and Easily
Description
Bushing Service Set, Application Remove and Install Truck Front Spring Eye Bushing Assemblies Quickly and Easily, For Use With Trucks, Material Steel, Sockets Included 1 1/4 in, 1 3/16 in, 1 7/32 in, 1 5/32 in, 1 1/8 in, Size 18 29/32 in, Includes All Accessories are Included Except The Hydraulic Hand Pump, Which Must Be Purchased Separately, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.