Zoro Homepage

Bushing Tool Kit, Front Suspension, Steel

  • Mfr # 4274

  • Zoro # G2552422


product price: $2,367.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
27 1/8 in
Size
27 1/8 in x 6 1/2 in x 10 1/4 in
Includes
(2) Foam Pads, (2) Threaded Rods, (2) Threaded Rod Connections, (2) Truck Suspension Heads, (4) Hex Nuts, Alignment Pin, Alignment Tool, Bushing Adapter, Bushing Support Adapter, Clamping Plate, Cylinder Adapter, Cylinder Mounting Plate, Extension, 25 ton Hydraulic Cylinder, Plastic Box, Spacer A, Spacer B, Spacer C
Number of Pieces
27
For Use With
Heavy Duty Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4274
Zoro #
G2552422
UPC #
731413587351
Country of Origin
United States

Dimensions

Length (In.)
27 1/8 in
Size
27 1/8 in x 6 1/2 in x 10 1/4 in
Overall Length
27 1/8 in

Details

Item
Bushing Tool Kit
Includes
(2) Foam Pads, (2) Threaded Rods, (2) Threaded Rod Connections, (2) Truck Suspension Heads, (4) Hex Nuts, Alignment Pin, Alignment Tool, Bushing Adapter, Bushing Support Adapter, Clamping Plate, Cylinder Adapter, Cylinder Mounting Plate, Extension, 25 ton Hydraulic Cylinder, Plastic Box, Spacer A, Spacer B, Spacer C
Number of Pieces
27
For Use With
Heavy Duty Vehicles
Type
Front Suspension
Material
Steel
Application
Bushing Removal and Installation
Tool Type
Front Suspension Bushing Tool Set

Description

Bushing Tool Kit, Tool Type Front Suspension Bushing Tool Set, Application Bushing Removal and Installation, For Use With Heavy Duty Vehicles, Material Steel, Overall Length 27 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.