Zoro Homepage

Caliper Hanger Set, Steel, 11-13/64" L

  • Mfr # 7661

  • Zoro # G7254217


product price: $30.89
/ea

Key Features

Material
Steel
Type
Universal
Application
Designed to Hold Brake Calipers Out of the Way During Brake, Bearing, Suspension or Axle Work
Number of Pieces
2
For Use With
Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7661
Zoro #
G7254217
UPC #
731413005046
Country of Origin
United States

Dimensions

Length
11 13/64 in
Stock Size
11.2 in
Overall Length
11 3/16 in
Overall Width
10 7/8 in

Details

Material
Steel
Type
Universal
Application
Designed to Hold Brake Calipers Out of the Way During Brake, Bearing, Suspension or Axle Work
Number of Pieces
2
For Use With
Vehicles
Item
Caliper Hanger Set
Number of Sockets Included
0
Tool Type
Caliper Hanger Set

Description

Caliper Hanger Set, Tool Type Caliper Hanger Set, Application Designed to Hold Brake Calipers Out of the Way During Brake, Bearing, Suspension or Axle Work, Overall Length 11 3/16 in, Overall Width 10 7/8 in, Number of Pieces 2, Material Steel, For Use With Vehicles, Number of Sockets Included 0, Stock Size 11.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.