Zoro Homepage

Cam Chain Tensioner Tool, 10" L

  • Mfr # 4849

  • Zoro # G7217178


product price: $55.99
/ea

Key Features

Includes
00-06 FXST, 99-05 FXD, 99-06 FL
Type
Heavy-Duty
Length
10 in
Width
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4849
Zoro #
G7217178
UPC #
731413574528
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Width
4 in
Height
1 in

Details

Item
Cam Chain Tensioner Tool
Includes
00-06 FXST, 99-05 FXD, 99-06 FL
Type
Heavy-Duty
Color
Black
For Use With
1999 to 2005 FXD, 1999 to 2006 FL, 2000 to 2006 FXST
Number of Jaws
0
Application
To Unload The Pressure of The Primary and Secondary Chain Tensioners
Material
Steel
Number of Pieces
3
Tool Type
Cam Chain Tensioner Tool
For Vehicle Tool Category
Engine, Timing

Description

Cam Chain Tensioner Tool, Tool Type Cam Chain Tensioner Tool, Length 10 in, Width 4 in, Height 1 in, Material Steel, For Vehicle Tool Category Engine, Timing, Color Black, Includes 00-06 FXST, 99-05 FXD, 99-06 FL, Number of Pieces 3, Application To Unload The Pressure of The Primary and Secondary Chain Tensioners, For Use With 1999 to 2005 FXD, 1999 to 2006 FL, 2000 to 2006 FXST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.