Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Gear Clamp & Holder Set

  • Mfr # 6679

  • Zoro # G6039135


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Clamps and Holder
Length
9 1/8 in
Width
9 1/8 in
Color
Red
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6679
Zoro #
G6039135
UPC #
731413562761
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 1/8 in
Width
9 1/8 in
Height
2 in

Details

Item
Cam Gear Clamp Holder Set
Includes
(2) Clamps and Holder
Color
Red
For Use With
Single, Dual, or Quad Cam Engines
Number of Pieces
3
Application
Clamps Between The Engine Block or Head and The Back of The Gear to Lock It In Place
Characteristics
Excellent for Diesel injection Pump Belt Replacement
Material
Plastic, Steel
Tool Type
Cam Gear Clamp and Holder
For Vehicle Tool Category
Engine, Timing

Description

Cam Gear Clamp Holder Set, Tool Type Cam Gear Clamp and Holder, Length 9 1/8 in, Width 9 1/8 in, Height 2 in, Material Plastic, Steel, For Vehicle Tool Category Engine, Timing, Color Red, Includes (2) Clamps and Holder, Number of Pieces 3, Application Clamps Between The Engine Block or Head and The Back of The Gear to Lock It In Place, For Use With Single, Dual, or Quad Cam Engines, Excellent for Diesel injection Pump Belt Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.