Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Gear Retaining Tool

  • Mfr # 5884

  • Zoro # G5163567


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Length (In.)
7 in
Application
Properly Hold the Cam Gear Stationary while Removing/Installing the Cam Gear Retaining Bolt without Damage
Number of Pieces
1
For Use With
Detroit Diesel Series 60, J-35652-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5884
Zoro #
G5163567
UPC #
731413590443
Country of Origin
United States

Dimensions

Length (In.)
7 in
Overall Length
7 in
Overall Width
5 in

Details

Item
Cam Gear Retaining Tool
Type
Engine
Application
Properly Hold the Cam Gear Stationary while Removing/Installing the Cam Gear Retaining Bolt without Damage
Number of Pieces
1
For Use With
Detroit Diesel Series 60, J-35652-B
Includes
Cam Gear Retaining Tool
Vehicle Make
Detroit
Tool Type
Cam Gear Retaining Tool

Description

Cam Gear Retaining Tool, Tool Type Cam Gear Retaining Tool, Application Properly Hold the Cam Gear Stationary while Removing/Installing the Cam Gear Retaining Bolt without Damage, Overall Length 7 in, Overall Width 5 in, Number of Pieces 1, For Use With Detroit Diesel Series 60, J-35652-B, Includes Cam Gear Retaining Tool, Vehicle Make Detroit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.