Cam Holder, No. of Pieces 1
Mfr # 6482
Zoro # G7217318
product price: $40.19
/eaKey Features
Type
Engine
For Use With
Ford Camshafts
Application
Performing Valvetrain Service, Prevent the Camshaft from Moving
Number of Pieces
1
Tool Type
Ford Cam Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6482
Zoro #
G7217318
UPC #
731413037658
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
5 in
Overall Length
7 3/4 in
Details
Item
Cam Holder
Type
Engine
For Use With
Ford Camshafts
Application
Performing Valvetrain Service, Prevent the Camshaft from Moving
Number of Pieces
1
Tool Type
Ford Cam Holder
Vehicle Model
Explorer, Mountaineer, Mustang, Ranger
Vehicle Model Year
1997 to 2010
Vehicle Make
Ford
Vehicle Make/Model/Year
SOHC Explorer (V6), Mountaineer (V6), Ranger (VIN E) 1997 to 2011; SOHC Explorer, Mountaineer, Ranger (VIN X) 1997 to 2008; SOHC Mustang (VIN N) 2005 to 2010
Description
Cam Holder, Tool Type Ford Cam Holder, Application Performing Valvetrain Service, Prevent the Camshaft from Moving, Overall Length 7 3/4 in, Overall Width 5 in, Vehicle Make/Model/Year SOHC Explorer (V6), Mountaineer (V6), Ranger (VIN E) 1997 to 2011; SOHC Explorer, Mountaineer, Ranger (VIN X) 1997 to 2008; SOHC Mustang (VIN N) 2005 to 2010, Number of Pieces 1, For Use With Ford Camshafts, Vehicle Make Ford, Vehicle Model Explorer, Mountaineer, Mustang, Ranger, Vehicle Model Year 1997 to 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.