Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Holding Set, No. of Pieces 1

  • Mfr # 6477

  • Zoro # G7217196


product price: $67.79
/ea

Key Features

Type
Engine
Application
Prevent the Camshaft From Moving and Performing Valvetrain Service
Number of Pieces
1
For Use With
1997 to 2012 Econoline 5.4L V8, 1997 to 2012 Econoline 6.8L V10, 1997 to 2012 Econoline Windsor V8, 1997 to 2012 Expedition 5.4L V8, 1997 to 2012 F-Series Truck 5.4L V8, 1997 to 2012 F-Series Truck Windsor V8, 1998 to 2012 Lincoln Navigator 5.4L V8
Vehicle Model
Econoline, Econoline Windsor, Expedition, F-Series Truck Windsor, Lincoln Navigator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6477
Zoro #
G7217196
UPC #
731413037603
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 1/8 in
Overall Length
10 5/8 in

Details

Item
Cam Holding Set
Type
Engine
Application
Prevent the Camshaft From Moving and Performing Valvetrain Service
Number of Pieces
1
For Use With
1997 to 2012 Econoline 5.4L V8, 1997 to 2012 Econoline 6.8L V10, 1997 to 2012 Econoline Windsor V8, 1997 to 2012 Expedition 5.4L V8, 1997 to 2012 F-Series Truck 5.4L V8, 1997 to 2012 F-Series Truck Windsor V8, 1998 to 2012 Lincoln Navigator 5.4L V8
Vehicle Model
Econoline, Econoline Windsor, Expedition, F-Series Truck Windsor, Lincoln Navigator
Vehicle Model Year
1997 to 2012
Vehicle Make/Model/Year
Econoline 1997 to 2012; Econoline 1997 to 2012; Econoline Windsor 1997 to 2012; Expedition 1997 to 2012; F-Series Truck 1997 to 2012; F-Series Truck Windsor 1997 to 2012; Lincoln Navigator 1998 to 2012
Tool Type
Cam Holding Set
Vehicle Make
Ford

Description

Cam Holding Set, Tool Type Cam Holding Set, Application Prevent the Camshaft From Moving and Performing Valvetrain Service, Overall Length 10 5/8 in, Overall Width 6 1/8 in, Vehicle Make/Model/Year Econoline 1997 to 2012; Econoline 1997 to 2012; Econoline Windsor 1997 to 2012; Expedition 1997 to 2012; F-Series Truck 1997 to 2012; F-Series Truck Windsor 1997 to 2012; Lincoln Navigator 1998 to 2012, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.