Zoro Homepage

Cam Holding Tool, No. of Pieces 1

  • Mfr # 6468

  • Zoro # G7217248


product price: $16.99
/ea

Key Features

Type
Engine
For Use With
1993 to 1997 Probe 2.0L 4 Cylinders
Number of Pieces
1
Application
Automotive Fuel Systems, Vehicle Electronic Diagnostics
Overall Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6468
Zoro #
G7217248
UPC #
731413037511
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Overall Width
4 1/2 in

Details

Item
Cam Holding Tool
Type
Engine
For Use With
1993 to 1997 Probe 2.0L 4 Cylinders
Number of Pieces
1
Application
Automotive Fuel Systems, Vehicle Electronic Diagnostics
Vehicle Make
Ford
Tool Type
Cam Pulley Holding Tool
Vehicle Model
Probe
Vehicle Make/Model/Year
Probe 1993 to 1997
Vehicle Model Year
1993 to 1997

Description

Cam Holding Tool, Tool Type Cam Pulley Holding Tool, Application Automotive Fuel Systems, Vehicle Electronic Diagnostics, Overall Length 7 1/2 in, Overall Width 4 1/2 in, Vehicle Make/Model/Year Probe 1993 to 1997, Number of Pieces 1, For Use With 1993 to 1997 Probe 2.0L 4 Cylinders, Vehicle Make Ford, Vehicle Model Probe, Vehicle Model Year 1993 to 1997

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.