Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Tool Kit Update, No. of Pieces 40

  • Mfr # 6690-1

  • Zoro # G7254445


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Number of Pieces
18
For Use With
6690-1 Tools Cover L4, V6, V8, V10 Engines with 3V and 4V Valve Configurations, Model Years 2004 to 2016
Includes
511532 [6009], 511536 [6469], 511537 [6470], 511539 [6472], 511540 [6473], 511541 [6474], 511542 [6475], 511543 & 511544 [6476], 511545 [6477], 511546 [6478], 511547 [6479], 511548 [6480], 511549 [6481], 511550 [6482], 511551 [6483], 511552 [6484], 511553 & 511554 [6485], 511555 [6020], 525216 (2X) 525217, 525218, 525219 [6024], 565834, 567611, 567613, 567614, 567617, 567618, 567619, 567620, 567621, 567622, 567623, 567649
Application
Servicing Timing Belts, Chains, Head Gaskets, Other Valve Train Repairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6690-1
Zoro #
G7254445
UPC #
731413574689
Country of Origin
Taiwan, Province of China

Details

Item
Cam Tool Kit Update
Type
Engine
Number of Pieces
18
For Use With
6690-1 Tools Cover L4, V6, V8, V10 Engines with 3V and 4V Valve Configurations, Model Years 2004 to 2016
Includes
511532 [6009], 511536 [6469], 511537 [6470], 511539 [6472], 511540 [6473], 511541 [6474], 511542 [6475], 511543 & 511544 [6476], 511545 [6477], 511546 [6478], 511547 [6479], 511548 [6480], 511549 [6481], 511550 [6482], 511551 [6483], 511552 [6484], 511553 & 511554 [6485], 511555 [6020], 525216 (2X) 525217, 525218, 525219 [6024], 565834, 567611, 567613, 567614, 567617, 567618, 567619, 567620, 567621, 567622, 567623, 567649
Application
Servicing Timing Belts, Chains, Head Gaskets, Other Valve Train Repairs
Vehicle Make
Ford
Tool Type
Cam Tool Set
Vehicle Model Year
1991 to 2014
Vehicle Make/Model/Year
Delete

Description

Cam Tool Kit Update, Tool Type Cam Tool Set, Application Servicing Timing Belts, Chains, Head Gaskets, Other Valve Train Repairs, Vehicle Make/Model/Year Delete, Number of Pieces 18, For Use With 6690-1 Tools Cover L4, V6, V8, V10 Engines with 3V and 4V Valve Configurations, Model Years 2004 to 2016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.