Cam Tool, No. of Pieces 1
Mfr # 6474
Zoro # G7217220
product price: $17.19
/eaKey Features
Type
Engine
For Use With
1994 to 2002 2.0L 4 Cylinder Dohc Zetec, Contour, Ford 303-465, Mystique
Number of Pieces
1
Application
Prevent the Camshaft From Moving and Performing Valvetrain Service
Vehicle Model
Contour, DOHC Zetec, Mystique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6474
Zoro #
G7217220
UPC #
731413037573
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
10 7/16 in
Overall Width
3 13/16 in
Details
Item
Cam Tool
Type
Engine
For Use With
1994 to 2002 2.0L 4 Cylinder Dohc Zetec, Contour, Ford 303-465, Mystique
Number of Pieces
1
Application
Prevent the Camshaft From Moving and Performing Valvetrain Service
Vehicle Model
Contour, DOHC Zetec, Mystique
Vehicle Make
Ford
Tool Type
Cam Tool
Vehicle Model Year
1994 to 2002
Vehicle Make/Model/Year
DOHC Zetec, Contour, Mystique 1994 to 2002
Description
Cam Tool, Tool Type Cam Tool, Application Prevent the Camshaft From Moving and Performing Valvetrain Service, Overall Length 10 7/16 in, Overall Width 3 13/16 in, Vehicle Make/Model/Year DOHC Zetec, Contour, Mystique 1994 to 2002, Number of Pieces 1, For Use With 1994 to 2002 2.0L 4 Cylinder Dohc Zetec, Contour, Ford 303-465, Mystique, Vehicle Make Ford, Vehicle Model Contour, DOHC Zetec, Mystique, Vehicle Model Year 1994 to 2002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.