Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Tool Set, No. of Pieces 16

  • Mfr # 6688

  • Zoro # G7254287


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Number of Pieces
16
Application
Servicing Cylinder Engines
Includes
527051 Camshaft Holding Tool, 527052 Cam Gear Holding Tool, 527055 Crankshaft Socket, 527061 Timing Belt Tensioner Loading Tool, 536172 Camshaft Holding Tool, 536186 Timing Chain Retention Tool, 536187 Timing Chain Retention Tool, 536582 Timing Belt Tensioner Pulley Retaining Tool, 536583 Camshaft Sprocket Holding Tool, 536584 Camshaft Locking Tool, 536585 Camshaft Locking Tool, 536586 Timing Belt Tensioner Pin, 536587 Timing Chain Tensioner Pins, 536588 Crankshaft Socket, 536589 Timing Chain Retention Tool, 536590 Timing Chain Retention Tool
For Use With
GM In-line 6, V6 Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6688
Zoro #
G7254287
UPC #
731413544255
Country of Origin
Taiwan, Province of China

Details

Item
Cam Tool Set
Type
Engine
Number of Pieces
16
Application
Servicing Cylinder Engines
Includes
527051 Camshaft Holding Tool, 527052 Cam Gear Holding Tool, 527055 Crankshaft Socket, 527061 Timing Belt Tensioner Loading Tool, 536172 Camshaft Holding Tool, 536186 Timing Chain Retention Tool, 536187 Timing Chain Retention Tool, 536582 Timing Belt Tensioner Pulley Retaining Tool, 536583 Camshaft Sprocket Holding Tool, 536584 Camshaft Locking Tool, 536585 Camshaft Locking Tool, 536586 Timing Belt Tensioner Pin, 536587 Timing Chain Tensioner Pins, 536588 Crankshaft Socket, 536589 Timing Chain Retention Tool, 536590 Timing Chain Retention Tool
For Use With
GM In-line 6, V6 Engines
Tool Type
Cam Tool Set
Vehicle Model
Aurora, Bravada, Canyon, Colorado, CTS, Envoy, Intrigue, Lacrosse, Rainier, Rendezvous, SRX, STS, Tracker, Trailblazer, Vue
Vehicle Make/Model/Year
Lacrosse; Rendezvous; CTS; STS; SRX; Bravada; Rainier; Trailblazer; Envoy; Colorado; Canyon; Tracker; Aurora; Intrigue; Vue 1999 to 2006
Vehicle Model Year
1999 to 2006
Vehicle Make
GMC

Description

Cam Tool Set, Tool Type Cam Tool Set, Application Servicing Cylinder Engines, Vehicle Make/Model/Year Lacrosse; Rendezvous; CTS; STS; SRX; Bravada; Rainier; Trailblazer; Envoy; Colorado; Canyon; Tracker; Aurora; Intrigue; Vue 1999 to 2006, Number of Pieces 16, For Use With GM In-line 6, V6 Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.