Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Tool Set, No. of Pieces 19

  • Mfr # 6685

  • Zoro # G7236671


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
For Use With
Gm 4-Cylinder Engines
Application
Servicing Cylinder Engines
Includes
Camshaft Gear Holder 536174, Camshaft Gear Holder 536176, Camshaft Holding Tool 536172, Camshaft Sprocket Holding Tool 527056, Camshaft Sprocket Holding Tool 536181, Camshaft Sprocket Wrench 527046, Camshaft Sprocket Wrench 527049, Camshaft Timing Alignment Pin 536254, Camshaft Timing Alignment Pins 527045, Crankshaft Pulley Holder 536178, Timing Belt Adjuster 536173, Timing Chain Holder 536186, Timing Chain Holder 536187, Timing Chain Holder 536265, Timing Chain Tensioner and Shoe Retainer 532174, Timing Chain Tensioner Loading Tool 527061-1, Timing Chain Tensioner Loading Tool 527061-2, Timing Chain Tensioner Retainer 532195, Timing Chain Tensioner Retainer 535255
Number of Pieces
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6685
Zoro #
G7236671
UPC #
731413543722
Country of Origin
Taiwan, Province of China

Details

Item
Cam Tool Set
Type
Engine
For Use With
Gm 4-Cylinder Engines
Application
Servicing Cylinder Engines
Includes
Camshaft Gear Holder 536174, Camshaft Gear Holder 536176, Camshaft Holding Tool 536172, Camshaft Sprocket Holding Tool 527056, Camshaft Sprocket Holding Tool 536181, Camshaft Sprocket Wrench 527046, Camshaft Sprocket Wrench 527049, Camshaft Timing Alignment Pin 536254, Camshaft Timing Alignment Pins 527045, Crankshaft Pulley Holder 536178, Timing Belt Adjuster 536173, Timing Chain Holder 536186, Timing Chain Holder 536187, Timing Chain Holder 536265, Timing Chain Tensioner and Shoe Retainer 532174, Timing Chain Tensioner Loading Tool 527061-1, Timing Chain Tensioner Loading Tool 527061-2, Timing Chain Tensioner Retainer 532195, Timing Chain Tensioner Retainer 535255
Number of Pieces
19
Vehicle Model
Achieva, Alero, Calais, Canyon, Cavalier, Cobalt, Colorado, Cutlass Supreme, G6, Grand Am, HHR, Ion, L Series, Malibu, Malibu Classic, Pursuit, SC-2, Skylark, SL-2, Solstice, Sunfire, SW-2, Vue
Vehicle Make/Model/Year
Skylark; Cutlass Supreme; Calais; Achieva; Grand Am; Sunfire; Cavalier; Alero; Malibu; Malibu Classic; L Series; Vue; Ion; Cobalt; HHR; G6; Pursuit; Solstice; Colorado; Canyon; SC-2; SL-2; SW-2 1987 to 2006
Vehicle Make
GMC
Vehicle Model Year
1987 to 2006
Tool Type
Cylinder Cam Tool Set

Description

Cam Tool Set, Tool Type Cylinder Cam Tool Set, Application Servicing Cylinder Engines, Vehicle Make/Model/Year Skylark; Cutlass Supreme; Calais; Achieva; Grand Am; Sunfire; Cavalier; Alero; Malibu; Malibu Classic; L Series; Vue; Ion; Cobalt; HHR; G6; Pursuit; Solstice; Colorado; Canyon; SC-2; SL-2; SW-2 1987 to 2006, Number of Pieces 19, For Use With Gm 4-Cylinder Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.