Zoro Homepage

Cam Tool Set, No. of Pieces 3

  • Mfr # 6486A

  • Zoro # G7254418


product price: $64.25
/ea

Key Features

Type
Engine
Application
Ford 2.0L 4V L4, Ford 2.3L 4V L4, Ford 2.5L 4V L4
Includes
511541 [6474], 511542 [6475], 567622
For Use With
Ford 2.0L 4V L4 Engines Used In 1994 to 2012 Multiple Vehicle Platforms, Ford 2.3L 4V L4 Engines Used In 2005 to 2008 Escape Hybrid, Mariner Hybrid, Ford 2.5L 4V L4 Engines Used In 2009 to 2012 Escape and Mariner, 2010 to 2012 Fusion and Fusion Hybrid, 2011 to 2012 MKZ
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6486A
Zoro #
G7254418
UPC #
731413574733
Country of Origin
Taiwan, Province of China

Details

Item
Cam Tool Set
Type
Engine
Application
Ford 2.0L 4V L4, Ford 2.3L 4V L4, Ford 2.5L 4V L4
Includes
511541 [6474], 511542 [6475], 567622
For Use With
Ford 2.0L 4V L4 Engines Used In 1994 to 2012 Multiple Vehicle Platforms, Ford 2.3L 4V L4 Engines Used In 2005 to 2008 Escape Hybrid, Mariner Hybrid, Ford 2.5L 4V L4 Engines Used In 2009 to 2012 Escape and Mariner, 2010 to 2012 Fusion and Fusion Hybrid, 2011 to 2012 MKZ
Number of Pieces
3
Vehicle Model
Escape, Escape Hybrid, Fusion, Fusion Hybrid, Mariner, Mariner Hybrid, MKZ
Vehicle Make
Ford
Vehicle Make/Model/Year
Escape Hybrid, Mariner Hybrid 2005 to 2008; Escape and Mariner 2009 to 2012; Fusion and Fusion Hybrid 2010 to 2012; MKZ 2011 to 2012
Vehicle Model Year
1994 to 2012
Tool Type
Cam Tool Set

Description

Cam Tool Set, Tool Type Cam Tool Set, Application Ford 2.0L 4V L4, Ford 2.3L 4V L4, Ford 2.5L 4V L4, Vehicle Make/Model/Year Escape Hybrid, Mariner Hybrid 2005 to 2008; Escape and Mariner 2009 to 2012; Fusion and Fusion Hybrid 2010 to 2012; MKZ 2011 to 2012, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.