Zoro Homepage

Cam Tool Set, No. of Pieces 7

  • Mfr # 6686

  • Zoro # G7254357


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Application
Quickly and Correctly Servicing GM Northstar Engines
For Use With
GM Northstar 4.0L, GM Northstar 4.6L V8 Engines
Number of Pieces
7
Includes
(2) 527057 Camshaft Holding Tool, (2) 529638 Timing Chain Retention Tool, 527048 Cam Chain Tension Holder, 527050 Crankshaft Rotation Tool, 527058 Secondary Drive Sprocket Fixture, 529636 Timing Chain Retention Tool, 529637 Timing Chain Retention Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6686
Zoro #
G7254357
UPC #
731413417450
Country of Origin
Taiwan, Province of China

Details

Item
Cam Tool Set
Type
Engine
Application
Quickly and Correctly Servicing GM Northstar Engines
For Use With
GM Northstar 4.0L, GM Northstar 4.6L V8 Engines
Number of Pieces
7
Includes
(2) 527057 Camshaft Holding Tool, (2) 529638 Timing Chain Retention Tool, 527048 Cam Chain Tension Holder, 527050 Crankshaft Rotation Tool, 527058 Secondary Drive Sprocket Fixture, 529636 Timing Chain Retention Tool, 529637 Timing Chain Retention Tool
Tool Type
Cam Tool Set
Vehicle Make
GMC
Vehicle Model
Aurora, Bonneville GPX, Deville Concours, DTS, Eldorado, Eldorado Seville, Seville Deville, SRX, STS, XLR
Vehicle Model Year
1993 to 2006
Vehicle Make/Model/Year
Eldorado Seville; Deville Concours; Eldorado; Seville Deville; XLR; SRX; STS; DTS; Aurora; Bonneville GPX 1993 to 2006

Description

Cam Tool Set, Tool Type Cam Tool Set, Application Quickly and Correctly Servicing GM Northstar Engines, Vehicle Make/Model/Year Eldorado Seville; Deville Concours; Eldorado; Seville Deville; XLR; SRX; STS; DTS; Aurora; Bonneville GPX 1993 to 2006, Number of Pieces 7, For Use With GM Northstar 4.0L, GM Northstar 4.6L V8 Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.