Zoro Homepage

Cam Tool Set, No. of Pieces 7

  • Mfr # 6687

  • Zoro # G7254101


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Number of Pieces
7
Application
Adjust and Hold Cam Shaft Timing On GM 3.0 and 3.2 V-6 Engines
For Use With
GM 3.0 V6 Engines, GM 3.2 V6 Engines
Includes
536594 Camshaft Locking Tool, 536595 Camshaft Locking Tool, 536596 Crankshaft Holding Tool, 536608 Camshaft Alignment Gauge, 536611 Timing Belt Installation Tool, 536612 Timing Belt Tensioner Wrench, 536613 Crankshaft Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6687
Zoro #
G7254101
UPC #
731413545139
Country of Origin
Taiwan, Province of China

Details

Item
Cam Tool Set
Type
Engine
Number of Pieces
7
Application
Adjust and Hold Cam Shaft Timing On GM 3.0 and 3.2 V-6 Engines
For Use With
GM 3.0 V6 Engines, GM 3.2 V6 Engines
Includes
536594 Camshaft Locking Tool, 536595 Camshaft Locking Tool, 536596 Crankshaft Holding Tool, 536608 Camshaft Alignment Gauge, 536611 Timing Belt Installation Tool, 536612 Timing Belt Tensioner Wrench, 536613 Crankshaft Socket
Tool Type
Cam Tool Set
Vehicle Model
9-5, 9000, Catera, CTS, L Series, Vue
Vehicle Model Year
1997 to 2003
Vehicle Make
GMC
Vehicle Make/Model/Year
CTS; Catera; L Series; Vue; 9-5; 9000 1997 to 2003

Description

Cam Tool Set, Tool Type Cam Tool Set, Application Adjust and Hold Cam Shaft Timing On GM 3.0 and 3.2 V-6 Engines, Vehicle Make/Model/Year CTS; Catera; L Series; Vue; 9-5; 9000 1997 to 2003, Number of Pieces 7, For Use With GM 3.0 V6 Engines, GM 3.2 V6 Engines, Includes 536594 Camshaft Locking Tool, 536595 Camshaft Locking Tool, 536596 Crankshaft Holding Tool, 536608 Camshaft Alignment Gauge, 536611 Timing Belt Installation Tool, 536612 Timing Belt Tensioner Wrench, 536613 Crankshaft Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.