Zoro Homepage

Cam/Crank Locking Tool, 8-3/4" L

  • Mfr # 4876

  • Zoro # G7217169


product price: $37.99
/ea

Key Features

Type
Heavy-Duty
Length
8 3/4 in
Width
3 3/4 in
Color
Black
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4876
Zoro #
G7217169
UPC #
731413575082
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 3/4 in
Width
3 3/4 in
Height
1 in

Details

Item
Cam/Crank Locking Tool
Type
Heavy-Duty
Color
Black
For Use With
Twin Cam 88/B 1999 to Later
Material
Steel
Application
Locks The Cam and Crank Sprockets Together for Removal, Replacement and Proper Torqueing of The Sprocket Bolts
Number of Pieces
1
Number of Jaws
0
For Vehicle Tool Category
Engine, Timing
Tool Type
Cam/Crank Locking Tool

Description

Cam/Crank Locking Tool, Tool Type Cam/Crank Locking Tool, Length 8 3/4 in, Width 3 3/4 in, Height 1 in, Material Steel, For Vehicle Tool Category Engine, Timing, Color Black, Number of Pieces 1, Application Locks The Cam and Crank Sprockets Together for Removal, Replacement and Proper Torqueing of The Sprocket Bolts, For Use With Twin Cam 88/B 1999 to Later

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.