Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camshaft Sensor Tool, No. of Pieces 1

  • Mfr # 6472

  • Zoro # G7217336


product price: $34.29
/ea

Key Features

Type
Engine
Number of Pieces
1
For Use With
1995 to 1997 3.0L, 2-valve V6 Ford Taurus and Mercury Sable 1996 to 1998 4.0L, Aerostar, Explorer, Ford 303-529 (T95T-12200-A), Ranger, Ranger 1996 to 1997 3.0L, V6 Aerostar, V6 Windstar
Application
Synchronize the Camshaft Sensor to the No. 1 Cyl
Vehicle Make/Model/Year
Windstar, Aerostar and Ranger 1995 to 1997; Taurus and Mercury Sable 1996 to 1997; Aerostar, Ranger and Explorer 1996 to 1998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6472
Zoro #
G7217336
UPC #
731413037559
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4 5/16 in
Overall Length
7 in

Details

Item
Camshaft Sensor Tool
Type
Engine
Number of Pieces
1
For Use With
1995 to 1997 3.0L, 2-valve V6 Ford Taurus and Mercury Sable 1996 to 1998 4.0L, Aerostar, Explorer, Ford 303-529 (T95T-12200-A), Ranger, Ranger 1996 to 1997 3.0L, V6 Aerostar, V6 Windstar
Application
Synchronize the Camshaft Sensor to the No. 1 Cyl
Vehicle Make/Model/Year
Windstar, Aerostar and Ranger 1995 to 1997; Taurus and Mercury Sable 1996 to 1997; Aerostar, Ranger and Explorer 1996 to 1998
Tool Type
Camshaft Sensor Synchronizer Tool
Vehicle Make
Ford
Vehicle Model Year
1995 to 1998
Vehicle Model
Aerostar, Explorer, Mercury Sable, Ranger, Taurus, Windstar

Description

Camshaft Sensor Tool, Tool Type Camshaft Sensor Synchronizer Tool, Application Synchronize the Camshaft Sensor to the No. 1 Cyl, Overall Length 7 in, Overall Width 4 5/16 in, Vehicle Make/Model/Year Windstar, Aerostar and Ranger 1995 to 1997; Taurus and Mercury Sable 1996 to 1997; Aerostar, Ranger and Explorer 1996 to 1998, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.