Zoro Homepage

Car Ball Joint Service Kit

  • Mfr # 6529

  • Zoro # G4455315


product price: $1,374.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
50
Application
Vehicles
For Use With
Cars with Press-In Ball Joints
Includes
Adapters, C-Frames, Case
Vehicle Model Year
2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6529
Zoro #
G4455315
UPC #
731413557347
Country of Origin
China

Dimensions

Size
28 in x 15 in x 21 in
Overall Length
28 in

Details

Item
Car Ball Joint Service Kit
Number of Pieces
50
Application
Vehicles
For Use With
Cars with Press-In Ball Joints
Includes
Adapters, C-Frames, Case
Vehicle Model Year
2017
Tool Type
Car Ball Joint Service Kit

Description

When it comes to performing ball joint service work, you can trust the OTC 6529 Car Ball Joint Service Kit. This kit includes a total of 50 pieces. It is designed to service press-in ball joints on 70 percent of OEM applications. The kit includes a case, adapters, C-frames and manual for reference. With this complete set from OTC, doing your job will be easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.