Zoro Homepage

Car Dollies, 1800 Lbs, PK2

  • Mfr # 1572

  • Zoro # G0796537


product price: $545.99
/pk 2, $273.00/ea
Free Shipping & Returns

Key Features

Lifting Height Max.
14 in
Lifting Capacity
1,800 lb
Lifting Range
5 in
Used For
Moving of FWD Vehicles After Removal of Drive Train
Lifting Height Min.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1572
Zoro #
G0796537
UPC #
731413417672
Country of Origin
China

Dimensions

Lifting Height Max.
14 in
Lifting Height Min.
9 in
Overall Width
25 1/2 in
Overall Height
9 1/2 in
Maximum Lifting Height
14 in
Minimum Lifting Height
9 in
Dimensions
25 1/2 in x 23 3/32 in x 9 1/2 in
Caster Diameter
5 in
Overall Length
23 1/8 in
Tire Size
5"

Details

Lifting Capacity
1,800 lb
Lifting Range
5 in
Used For
Moving of FWD Vehicles After Removal of Drive Train
Item
Auto Dolly
Frame Material
Steel
Caster Material
Polypropylene

Description

Auto Dolly, Lifting Capacity 1,800 lb, 25 1/2 in x 23 3/32 in x 9 1/2 in, Tire Size 5 In., Steel, Caster Diameter 5 in, Caster Material Polypropylene, Maximum Lifting Height 14 in, Minimum Lifting Height 9 in, Overall Height 9 1/2 in, Overall Length 23 1/8 in, Overall Width 25 1/2 in, Type -, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.