Zoro Homepage

Caster/Camber Adjusting Tool, Steel

  • Mfr # 7840

  • Zoro # G7254585


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Application
Make Caster/Camber Adjustments Quick and Easy
Size
15 1/8 in × 5 1/8 in × 2 3/4 in
Length (In.)
15 7/64 in
Number of Pieces
1
For Use With
1986 to 1991 Buick Regal, 1986 to 1992 Buick Riviera, 1993 to 2000 Chevrolet Camaro and Pontiac Firebird, Cadillac Seville, Oldsmobile Toronado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7840
Zoro #
G7254585
UPC #
731413023118
Country of Origin
United States

Dimensions

Size
15 1/8 in × 5 1/8 in × 2 3/4 in
Length (In.)
15 7/64 in
Overall Width
5 1/8 in
Overall Length
15 1/8 in

Details

Item
Caster/Camber Adjusting Tool
Application
Make Caster/Camber Adjustments Quick and Easy
Number of Pieces
1
For Use With
1986 to 1991 Buick Regal, 1986 to 1992 Buick Riviera, 1993 to 2000 Chevrolet Camaro and Pontiac Firebird, Cadillac Seville, Oldsmobile Toronado
Type
GM
Material
Steel
Vehicle Make/Model/Year
Buick Riviera 1986 to 1992; Buick Regal 1986 to 19991
Vehicle Make
GM
Vehicle Model
Buick Regal, Buick Riviera, Cadillac Seville, Oldsmobile Toronado
Tool Type
GM Caster/Camber Adjusting Tool
Vehicle Model Year
1986 to 1992, 1986 to 19991

Description

Caster/Camber Adjusting Tool, Tool Type GM Caster/Camber Adjusting Tool, Application Make Caster/Camber Adjustments Quick and Easy, Vehicle Make/Model/Year Buick Riviera 1986 to 1992; Buick Regal 1986 to 19991, For Use With 1986 to 1991 Buick Regal, 1986 to 1992 Buick Riviera, 1993 to 2000 Chevrolet Camaro and Pontiac Firebird, Cadillac Seville, Oldsmobile Toronado, Material Steel, Overall Length 15 1/8 in, Overall Width 5 1/8 in, Size 15 1/8 in � 5 1/8 in � 2 3/4 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.