Caster/Camber Puller, No. of Pieces 3
Mfr # 7588A
Zoro # G7254409
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Type
Engine
Number of Pieces
3
For Use With
1980 to 1996 Ford Broncos, 1983 to 1989 Ranger and Bronco II, Full Size E and F-Series Vans and Pickups
Application
Any Angle OEM Bushing, Removing it Quickly and Without Damage
Includes
Removable Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7588A
Zoro #
G7254409
UPC #
731413024061
Country of Origin
United States
Dimensions
Size
3 3/8 in × 4 7/8 in × 3 1/4 in
Overall Length
3 3/8 in
Overall Width
4 7/8 in
Details
Item
Caster/Camber Sleeve Puller
Type
Engine
Number of Pieces
3
For Use With
1980 to 1996 Ford Broncos, 1983 to 1989 Ranger and Bronco II, Full Size E and F-Series Vans and Pickups
Application
Any Angle OEM Bushing, Removing it Quickly and Without Damage
Includes
Removable Retaining Rings
Tool Type
Caster/Camber Sleeve Puller
Vehicle Make
Ford
Vehicle Model Year
1980 to 1996, 1983 to 1989
Vehicle Make/Model/Year
Ford 4WD; Ford Broncos 1980 to 1996; E- and F-Series Vans and Pickups; Ranger and Bronco II 1983 to 1989
Vehicle Model
E- and F-Series Vans and Pickups, Ford 4WD, Ford Broncos, Ranger and Bronco II
Description
Caster/Camber Sleeve Puller, Tool Type Caster/Camber Sleeve Puller, Application Any Angle OEM Bushing, Removing it Quickly and Without Damage, Vehicle Make/Model/Year Ford 4WD; Ford Broncos 1980 to 1996; E- and F-Series Vans and Pickups; Ranger and Bronco II 1983 to 1989, For Use With 1980 to 1996 Ford Broncos, 1983 to 1989 Ranger and Bronco II, Full Size E and F-Series Vans and Pickups, Overall Length 3 3/8 in, Overall Width 4 7/8 in, Size 3 3/8 in � 4 7/8 in � 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.