Zoro Homepage

Circuit Tester, 6/12V, 5 ft.

  • Mfr # 3634

  • Zoro # G2016080


product price: $29.99
/ea

Key Features

Voltage Range
6/12V
Includes
5 ft Red Twin Clip Coil Cord Lead
Display
Bulb
Features
(3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle
Visual/Audible Indicators
Red/Green Dual Color LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3634
Zoro #
G2016080
UPC #
731413505775
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
2 5/16 in

Details

Item
Circuit Tester
Voltage Range
6/12V
Includes
5 ft Red Twin Clip Coil Cord Lead
Display
Bulb
Features
(3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle
Visual/Audible Indicators
Red/Green Dual Color LED
For Use On
Electrical Circuits
Receiver to Transmitter Distance
5 ft
Number of Pieces
1
Cord Material
Polyurethane
Testing Application
Electrical Circuits, Open Circuits, Shorts Grounds
Manufacturer Warranty
3 yr
Compatible Voltage Systems
12V, 6V
Probe Material
Stainless Steel
Tool Type
Circuit Tester

Description

Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Open Circuits, Shorts Grounds, Compatible Voltage Systems 12V, 6V, Probe Material Stainless Steel, Cord Material Polyurethane, Features (3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle, Includes 5 ft Red Twin Clip Coil Cord Lead, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.