Clamshell Strut Spring Compressor
Mfr # 6494
Zoro # G3491022
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Size
10 39/64 in x 16 1/2 in x 5 7/64 in
Material
Carbon Steel
For Use With
Struts and Requires No Special Adapter Shoe
Includes
Safety Locking Pins
Application
Compresses Automotive Strut Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6494
Zoro #
G3491022
UPC #
731413039812
Country of Origin
United States
Dimensions
Size
10 39/64 in x 16 1/2 in x 5 7/64 in
Overall Width
10 5/8 in
Overall Length
16 1/2 in
Details
Item
Strut Spring Compressor
Material
Carbon Steel
For Use With
Struts and Requires No Special Adapter Shoe
Includes
Safety Locking Pins
Application
Compresses Automotive Strut Springs
Type
Clamshell Strut Spring Compressor
Number of Pieces
31
Tool Type
Strut Spring Compressor
Description
Strut Spring Compressor, Tool Type Strut Spring Compressor, Application Compresses Automotive Strut Springs, Material Carbon Steel, Overall Length 16 1/2 in, Overall Width 10 5/8 in, Size 10 39/64 in x 16 1/2 in x 5 7/64 in, Includes Safety Locking Pins, For Use With Struts and Requires No Special Adapter Shoe, Number of Pieces 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.