Class 10.9, Hex Head Cap Screw, Black Oxide Steel
Mfr # 22016
Zoro # G3666321
product price: $14.39
/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22016
Zoro #
G3666321
UPC #
-
Country of Origin
Germany
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Cap Screw Type
Hex Head Cap Screw
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.