Class 10.9, Hex Head Cap Screw, Black Oxide Steel
Mfr # 24837
Zoro # G0576829
product price: $19.95
/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24837
Zoro #
G0576829
UPC #
-
Country of Origin
United States
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.